Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806585

MPN #: 14-SSC

Morse® Stainless Steel Round Drum Dolly 14-SSC - 23" Dia. - 1000 Lb. Cap. - Stainless Casters

Product Description
Morse® Stainless Steel Round Drum Dolly - 23" Diameter - 1000 Lbs. Capacity - Stainless Casters

  • Type 304 Stainless Steel
  • Dimensions (Drum dolly dimensional drawing)
    • 23" (58.4 cm) I.D.
    • 28.5" (72.4 cm) O.D.
    • 6.5" (16.5 cm) Tall
  • Capacity: 1000 Lb. (454 kg)


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$669.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Height6-1/2 in
Weight Capacity1000 lbs
Weight22 lbs
Wheel Diameter3 in
Diameter23 in
Fits Drum Diameter23 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStainless Steel Drum Dolly
ColorSilver
Wheel TypePolypropylene Wheels with Stainless Steel Rigs
Material304 Stainless Steel
Drum Capacity55 gal
Manufacturers Part Number14-SSC
BrandMorse

Warranty

Warranty2