SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape

Item #: WB300713

(19)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $306.95

Save $15.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape

Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape

Free Shipping

Marsh® Manual Kraft Tape Dispenser W/ Heater For 1"-3"W Tape

Marsh® Manual Kraft Tape Dispenser W/ Heater For 1"-3"W Tape

Free Shipping

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Free Shipping

Better Packages BP333 PLUS Manual Kraft Tape Dispenser For 1-1/2"-3"W Tape

Better Packages BP333 PLUS Manual Kraft Tape Dispenser For 1-1/2"-3"W Tape

Free Shipping

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape, Free Case Of Tape

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape, Free Case Of Tape

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10

Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

This kraft paper and tape dispenser provides fast and efficient packaging. The industrial tape dispenser reliably supplies precut, pre-moistened tape in adjustable lengths up to 42" with one easy lever stroke (and longer lengths with repeated strokes). This automatic tape dispenser features adjustable water levels, pressure plate and double brush moistening for optimal seals. It offers generous water tank that reduces refill time. The rugged steel housing for years of service. It accepts virtually any gummed tape in widths from 0.8" up to 4".

Weights & Dimensions

  • Min Tape Length 4 in
  • Max Tape Length 42 in
  • Min Tape Width 8/10 in
  • Max Tape Width 4 in
  • Weight 29 lbs

Product Details

  • Water Bottle Capacity 40 oz
  • Description Water Activated Tape Dispenser
  • Assembly Required No
  • Type Kraft Tape Dispenser
  • Package Quantity 1
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 300713
  • Color Family Blue
Customer Review

4.5

  • 5 Star

    11
  • 4 Star

    5
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JARROD

    Date: December 07, 2021

    Great for price
    Your review:
    Great machine. Much better in price than competitors' dispensers. Wish it came with better installation instructions.
  • Reviewer: DEEWAYNE

    Date: February 26, 2021

    On time delivery
    Your review:
    Great experience, on time delivery was right on time. Thanks
  • Reviewer: Anonymous

    Date: July 16, 2018

    thank you
    Your review:
    Good product
  • Reviewer: Anonymous

    Date: February 10, 2017

    Great machine for the price.
    Your review:
    Great machine. It's our first attempt at using gummed paper tape. What a huge improvement over pressure sensitive tape guns. Boxes are more secure and much more professional looking. Strong robust construction. The tape is cut cleanly every time.
  • Reviewer: Anonymous

    Date: December 16, 2016

    Manual Gummed Kraft Paper Industrial Tape Dispenser
    Your review:
    Well built tape dispenser. Never go back to regular packing tape again. Best price on internet and fast shipping
  • Reviewer: Anonymous

    Date: October 13, 2016

    Quick and easy
    Your review:
    This has made the shipping quicker then using a sponge and fighting with the tape curing on us when trying to apply the water and then getting tape in place. You put your roll in, choose the length and off you go.
  • Reviewer: Anonymous

    Date: September 06, 2016

    Works great - once assembled!
    Your review:
    Love the way this "chops" the tape cleanly. Not really sure about the measurement guide - we are just eyeballing it, but that's fine. Works great -- just poor instructions for assembly.
  • Reviewer: Anonymous

    Date: June 02, 2016

    Kraft Paper Industrial Tape Dispenser
    Your review:
    This was a great investment. It does what we expected it to.
  • Reviewer: Anonymous

    Date: February 10, 2016

    Opps. Mgr.
    Your review:
    Poor machine,sprays ware when tape comes out.
  • Reviewer: Anonymous

    Date: July 09, 2015

    manual kraft paper dispenser
    Your review:
    well built work good
Product Q & A

There are 2 questions and 2 answers for this product.

  • How do you tighten the tension on the cutting mechanism?

    Question Asked By: FFW, November 29, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Peyton, there is a tension spring located on the unit that is adjustable. Thank you for your interest in our product.

  • Do you have replacement parts for this dispenser? Looking to get an additional brush for each of the two machines I purchased?

    Question Asked By: kcgray632, October 06, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, October 06, 2011

      Replacement parts are not available at this time.

Accessories
Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422834

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$66.88

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape

Item #: WB300713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant