Pac Strapping Manual Tensioner for All Plastic Strapping for Up To 3/4" Strap Width, Silver
|
Questions & Answers (0)
Product Description
The heavy duty ratchet tensioner is made for polypropylene and polyester strapping. The sturdy steel construction ensures years of heavy duty use. Its dual handle design makes tensioning easier. The tensioner accepts up to 3/4"W strapping.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.040 |
| Strap Width | Up to 3/4 in |
Product Details
| Assembly Required | No |
| Style | Manual |
| Type | Tensioner |
| Color | Silver |
| Manufacturers Part Number | PST-HD |
| Duty | Heavy Duty |
| For Use With | Polypropylene, Polyester |
| Tool Type | Ratchet |
| Brand | Pac Strapping |