Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Item #: WB239195

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

    $286.95

  • Global Industrial™ 81"H Floor Mount Orbit Steel Post and Power Outlets - Black

    $345.95

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VESA Mount for LCD Flat Panel Screens
Global Industrial™ Orbit Computer Workstations


The VESA mount accommodates any flat panel monitor from 10" to 30". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Compatible with the standard VESA mounting pattern 100 x 100mm. Locks in place with a thumb screw. Weight capacity is up to 80 lbs. Monitor's wall plate hooks onto mount for easy installation. UL listed. Easy assembly. 1 year limited warranty.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES6-3/4
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES6-7/8
  • DESCRIPTIONUniversal Tilting VESA Mount
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • WEIGHT CAPACITY80 lbs.
  • TYPEMonitor Mount
  • TILT (DEGREES)+15° / -5°
  • LCD SIZEUp to 30"
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 11, 2019

    Great Piece of Hardware
    Your review:
    Very solid bracket. We are using them to mount tablets to the walls in our medical hallways. Very nice for adjustability and to not have tablets mounted flush to the walls. Very solid design and build. Would definitely buy again if needed!
  • Reviewer: Anonymous

    Date: March 23, 2018

    Durable and easy to assemble
    Your review:
    This itme was easy to assemble and a very durable mount
  • Reviewer: Anonymous

    Date: November 19, 2012

    Computer stand
    Your review:
    met expectations
Product Q & A

There are 2 questions and 2 answers for this product.

  • Is there any reason why this mount wouldn't work for a computer monitor larger than 30"? I see the weight capacity of it is 80 lbs which is more than enough to handle a 34" ultra-wide monitor. Please let me know, thanks.

    Question Asked By: Mitch, January 27, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, January 29, 2020

      Hello, the combination of the unit's bolt pattern and weight capacity can potentially affect the tilting functionality and balance for larger monitors than 30". In addition, users may not be able to get the full 15° of tilt from a larger monitor. Thank you for your question.

  • What are the physical dimensions of this product?

    Question Asked By: Rick, April 05, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Rick, the unit dimensions are 6-3/4"L x 6-7/8"W x 1-1/2"H. Thank you for your interest in our product.

Popular item in this category

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Item #: 752148BK

(4)

Ships same day.

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Item #: WB239195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens
    Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens
    Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens
    Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant