- Tilts 30°
- Holds 15" - 32" monitors
- Load capacity up to 66 lbs
- Silver color
- VESA 50/75/100/200 compatible
MG Electronics LCD Wall Mount Bracket for 15"-32" Monitors
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 66 lbs |
| Weight | 7 lbs |
| LCD Size | 15" - 32" |
| Mounting Hole Pattern | Up to 200 x 200 mm |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount |
| Color | Silver |
| Tilt | 0° / -30° ° |
| Style | Tilt |
| Mounting Location | Wall |
| Display Type | Single Monitor |
| Material | Steel |
| Description | LCD Wall Mount Bracket for 15"-32" Monitors |
| Package Quantity | 1 |
| Manufacturers Part Number | WB-9 |
| Brand | MG Electronics |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| VESA Compatible | Yes |