Lid
Made of black industrial grade polymers, resists rust, odors and moisture. 3:1 stacking ratio for money-saving return shipping. Add lid to protect the contents.
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 2-1/8 in |
Product Details
| Assembly Required | No |
| Description | Lid for 48"L x 40"W Folding Container |
| Color | Black |
| Manufacturers Part Number | TS4840020010000 |
| Accessory Type | Cover and Lid |
| Brand | Buckhorn |