Features:
- Set of two 3.5 gallon Honeywell saline solution cartridges
- Standard pH-balanced, sterile pH-balanced, high humidity
- Shelf life of 24 months
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 12-1/2 in |
| Height | 11-1/2 in |
Product Details
| Type | Saline Refill |
| Capacity | 3.5 gal |
| Includes | Activation Strap, Spray Nozzles |
| Package Quantity | 2 |
| Description | Cartridge Refill (Set of Two 3.5 gal. Bottles) |
| Manufacturers Part Number | 32-001050-0000-H5 |
| Shelf Life | 24 Months |
| For Use With | Pure Flow® 1000 Eyewash Station |
| Brand | Honeywell Safety |