Honeywell Emergency Eye/Face Wash, 32 Oz. Refill, 1-Bottle, 32-000455-0000
|
Questions & Answers (0)
Product Description
Honeywell Emergency Eye/Face Wash, 32 Oz. Refill, 1-Bottle, 32-000455-0000
Ready for immediate use. Squeeze bottle filled with buffered isotonic Eyesaline solution. 32 oz. bottle. Sold per bottle.
Ready for immediate use. Squeeze bottle filled with buffered isotonic Eyesaline solution. 32 oz. bottle. Sold per bottle.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Assembly Required | No |
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Emergency Eye/Face Wash Bottle |
| Manufacturers Part Number | 32-000455-0000 |
| Brand | Honeywell Safety |