SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

+

258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot
258320_rot

Slide handle for 360° View

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Item #: WB258320

(152)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $450.95

Save $22.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase

Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ 30" Deluxe Oscillating Pedestal Fan, 3 Speed, 10,000 CFM, 320W, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Pedestal Fan, 3 Speed, 10,000 CFM, 320W, 1/2 HP

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase

Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase

Global Industrial™ 42" Portable Drum Blower Fan, 17600 CFM, 1 HP, 1 Phase

Global Industrial™ 42" Portable Drum Blower Fan, 17600 CFM, 1 HP, 1 Phase

Continental Dynamics® 30" Orbital Tilt Drum Blower Fan, 10,440 CFM, 1/3HP, 1 Phase

Continental Dynamics® 30" Orbital Tilt Drum Blower Fan, 10,440 CFM, 1/3HP, 1 Phase

Global Industrial™ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP

Global Industrial™ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP

MaxxAir™ 42" Heavy Duty Portable Barrel Fan, 2 Speed, 13,300 CFM, 1/2 HP

MaxxAir™ 42" Heavy Duty Portable Barrel Fan, 2 Speed, 13,300 CFM, 1/2 HP

Global Industrial™ 12" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 1640 CFM, 3/8 HP

Global Industrial™ 12" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 1640 CFM, 3/8 HP

Global Industrial™ 16" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 16" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 8" Portable Blower Fan, 16' Flexible Duct, 2 Speed, 570 CFM, 1/8 HP

Global Industrial™ 8" Portable Blower Fan, 16' Flexible Duct, 2 Speed, 570 CFM, 1/8 HP

Global Industrial™ 16" Portable Blower Fan, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 16" Portable Blower Fan, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

✓ Moves up to 13300 CFM
✓ 2-Speed open-air motor with thermal cutoff
✓ Compact design makes it easily stowable in narrow areas

Easily move the Global Industrial™ 36" Portable Tilt Blower Fan where you need it most to help cool down areas. This Portable industrial fan is powered by a 2-speed, 2/3 HP, 4.5/4.0 amp motor that provides 13300/10500 CFM. Tubular steel frame features lift handles, non-marring floor glides for stability, and 2 axle-mounted wheels for mobility. 3 aluminum fan blades are enclosed in wire safety guards with a black finish. UL, cUL Listed. Meets OSHA Standards and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.

  • Includes: 12'L, 120V 3-conductor power cord
  • 12'L power cord helps avoid the use of additional extension cords

    Weights & Dimensions

    • Weight 74 lbs
    • Width 44 in
    • Fan Diameter 36 in
    • Cord Length 12 ft
    • Height 39 in
    • Depth 12-1/2 in

    Product Details

    • Number of Blades 3
    • Mounting Location Free Standing
    • Blade Type Aluminum
    • Number of Speeds 2
    • Assembly Required Assembled
    • Amperage 4.5 A
    • Type Drum Fan
    • Package Quantity 1
    • Drive Type Direct Drive
    • Material Metal
    • CFM Low 10,500 CFM
    • RPM High 1,020 rpm
    • Voltage 120 V
    • Description Industrial Floor Fan
    • Horsepower 2/3 HP
    • CFM High 13300 CFM
    • Phase 1
    • Motor Type Open Air Over
    • Oscillating/Non Oscillating Non-Oscillating
    • Power Cord Type SJT 3 Conductor
    • Watts 485 W
    • Brand Global Industrial
    • Max Ambient Temperature 104 °F
    • Hertz 60 Hz
    • Decibels 68
    • Manufacturers Part Number 258320
    • Color Family Black
    • Fan Type Industrial

    Warranty

    • Warranty 1 yr

    Compliance & Certifications

    • Certifications UL, cETL Listed, OSHA & UL507 Compliant
    Customer Review

    5.0

    • 5 Star

      112
    • 4 Star

      35
    • 3 Star

      4
    • 2 Star

      1
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: MICHAEL

      Date: March 31, 2022

      Good fan
      Your review:
      Good fans, easy to assemble, move lots of air. Shipping was very quick, thanks!
    • Reviewer: GEORGE

      Date: September 22, 2021

      fan
      Your review:
      looks just like the picture and works great!
    • Reviewer: Tim

      Date: May 25, 2021

      Best Fan out there
      Your review:
      Bought one and new the other 5 guys want their own!
    • Reviewer: JASON

      Date: April 06, 2021

      So Far So Good!
      Your review:
      Arrived as advertised. Seems to be well constructed. We will definitely put them through the paces in our tent drying area.
    • Reviewer: Tarre

      Date: March 20, 2021

      Excellent Fan!
      Your review:
      This guy is a monster. In my humid, hot building this was just what I needed to move the air around.
    • Reviewer: DOUG

      Date: August 27, 2020

      Good Solid Floor Fan
      Your review:
      Good solid floor fan. Stable base, easy to move, no fear of misaligning the base and creating a wobble.
    • Reviewer: Robert

      Date: August 21, 2020

      36" Warehouse fan
      Your review:
      These fans are awesome. We have a 14,000 sq. foot warehouse and have 4 of these running 12 hours a day.
    • Reviewer: STEVEN

      Date: August 05, 2020

      Global Industrial™ 36" Tilt Blower Fan - Portable - Direct Drive - 13300 CFM - 2/3 HP
      Your review:
      As Described
    • Reviewer: JERRY

      Date: July 27, 2020

      good air flow
      Your review:
      I have 3 of these in my warehouse and will get more later on. they put out a lot of air.
    • Reviewer: BRAD

      Date: July 27, 2020

      Very pleased!!
      Your review:
      Would definitely recommend this fan to anyone who wants to move air. Its not too loud but will actually do what description says. It is a LARGE fan, FYI.
    Product Q & A

    There are 5 questions and 6 answers for this product.

    • Can a new speed controller be purchased for this item?

      Question Asked By: KEVIN, July 19, 2017

      Answer This Question

      Question Answered By:

      • anonymous

        Hello Kevin, Unfortunately we do not have replacement speed controllers available for this item. Thank you for your interest in our product.

    • I see that the fan has a one year warranty. What are the conditions of this?

      Question Asked By: Jonathan, June 28, 2017

      Answer This Question

      Question Answered By:

      • anonymous

        Hello Charles, The wrench sizes are 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2" Thank you for your interest in our product.

      • anonymous

        Hello Jonathan, For details regarding our warranty please follow this link: http://www.globalindustrial.com/site/static/pdf/1YearProductWarranty.pdf Thank you for your interest in our product.

    • DO you sell an individual motor for this fan. I HAVE 2 FANS THAT NEED PARTS.

      Question Asked By: SERGIO, February 07, 2017

      Answer This Question

      Question Answered By:

      • anonymous

        Hello Sergio, Yes we do, it is Global model number 292257. Here's a link to see additional available parts for this fan http://www.globalindustrial.com/searchResult?searchBox=&q=258320 Thank you for your interest in our product!

    • are replacement fan blades available for this

      Question Asked By: chris, August 23, 2016

      Answer This Question

      Question Answered By:

      • anonymous

        Hello Chris, Yes, replacement blades are available for this model (item # 600596). I have attached a link for all the replacement parts available for this fan: http://www.globalindustrial.com/searchResult?searchBox=&q=258320 Thank you for your interest in our product!

    • I have owed this product for 14 months and the motor has failed. Do you sell replacement motors and how much are they?

      Question Asked By: August 12, 2011

      Answer This Question

      Question Answered By:

      • Product Expert, August 11, 2011

        We do not currently sell replacement motors for the 36" Portable Blower Fan.

    Warranty

    This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    Extended Service Plans

    Why protect your purchase today?

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

    Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

    Item #: WB258320

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot
      258320_rot

      Slide handle for 360° View

      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant