Global Industrial
Model # :WB251582
9 Pocket Utility Bag for Global Industrial Tilt Trucks 19" W x 27" H
Write a Review
|
Questions & Answers (0)
Product Description
9 Pocket Vinyl Utility Bag easily attaches to tilt dump truck using straps and ties to carry various cleaning products and supplies. Measures 19"W x 27"H overall. (Does not fit 1/2 cu. yd. Models.)
PRICE
$90.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 27 in |
Product Details
| Type | Utility Bag |
| Material | Vinyl |
| Color | Blue |
| Manufacturers Part Number | 251582 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |