Good L Corp. ® Shopping Basket Stand with Black Sign
Wire rack holds multiple nesting baskets to conveniently place shopping containers in one place. Provides a pick-up and drop-off station for shopping baskets. Rack includes a snap-on sign, which states "Shopping Baskets For Your Convenience" for easy identification. Grocery Shopping Basket rack holds up to 36 Wire baskets, 20 Standard baskets or 18 Large baskets.
Good L ® Shopping Basket Stand with Black Sign
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 12-1/4 in |
| Height | 49 in |
Product Details
| Assembly Required | No |
| Material | Metal |
| Color | Gray |
| Manufacturers Part Number | GLWSS |
| Accessory Type | Stand |
| Stack and/or Nest | Stack |
| For Use With | (20) Global # 245043, (18) Global # 795010 |
| Brand | Good L Corporation |