Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WB984977

MPN #: 1000 (560-010)

VersaCart® Double Outdoor Shopping Cart Corral without Divider 12'L x 60"W

Product Description
Reduce Vehicle Damage Claims by giving your Customers a Convenient Place to Return Shopping Carts.

This cart corral keeps your shopping carts close to the store, welcoming shoppers and providing a convenient station for customers to return their carts to, increasing available parking spaces. Corral also reduces grocery cart damage and theft, as well as helps to lower labor costs for cart collection. Cold-rolled galvanized steel construction is corrosion resistant and welded seams and joints offer excellent durability. Modular design reduces shipping costs and offers easy assembly. A high-visibility sign is included to help notify customers where to return grocery carts when finished shopping.

Features:
  • 1.9 Ga. Allied Flow Tube Tubing Construction With All Electronically Welded Joints.
  • Recessed Base Plate Is 24" Inside Corral To Reduce Tripping Hazard.
  • Unique Leg Design Resist Damage From Carts and Snow Plows.
  • Standard With A 19" x 59" Aluminum Sign. Powder Coated And Silk Screened.
  • 12 Foot Long x 60" Wide.
  • Ships In One Piece. Unfolds In Seconds And Is Ready To Use.
Note: 2 Anchor Bolts (sold separately) are required per corral.

PRICE
$1,049.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width60 in
Height90 in
Weight140 lbs

Product Details

Assembly RequiredYes
TypeDouble Cart Corral without Divider
FinishGalvanized
MaterialSteel
Manufacturers Part Number1000 (560-010)
Stack and/or NestStack
BrandVersaCart