take 10% off our everday low prices!

Offer applied at final checkout

5 Step Cross-Over Ladder - 79-1/2"L

5 Step Cross-Over Ladder - 79-1/2"L

Item #: WBB183882

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,256.00

$209.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,256.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Cross Over Ladder - Five Steps

This Cross Over Ladder mounts where you need permanent access at crossover points. The upper platform features removable two sided 42" high handrail with 21" mid-rail and fixed 4" toe boards to prevent objects from rolling off. Serrated steps for extra grip and safety are 24" wide and 7" deep with a step height of 10". The overall ladder width is 29". Ground legs include rubber feet for stability. All welded steel construction with removable handrails. Capacity is 500 pounds. Platform is 23-1/2" wide and 50" high. Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards.

Product Specifications

  • LENGTH INCHES79-1/2
  • WIDTH INCHES29
  • HEIGHT INCHES92-3/4
  • CAPACITY LBS500
  • COLOR FINISHYellow
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERCOL-5-46-14
  • PLATFORM HEIGHT INCHES50
  • QUANTITY STEPS5
  • TYPECross-Over Ladder
  • WEIGHT LBS266
  • LADDER TYPERolling Ladder
  • CERTIFICATIONSOSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5 Step Cross Over Ladder - 103-1/2"L

Item #: WBB183882

Not Yet Rated

Usually ships in 2 to 5 days

$1,407.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5 Step Cross-Over Ladder - 79-1/2"L

5 Step Cross-Over Ladder - 79-1/2"L

Item #: WBB183882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top