- Features Sleeve Bearings
- Made in the USA
Fasco Centrifugal Blower, 50752D500, 115 Volts 3100 RPM
|
Questions & Answers (0)
Product Description
Fasco Centrifugal Blower - 115 Volts 3100 RPM
PROMOTIONAL PRICE
$143.96was $199.95
Save $55.99 (28%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 3100 rpm |
| Bearing Type | Sleeve |
| CFM | 135 CFM |
| Amperage | 1.1 A |
| Hertz | 60 Hz |
| Motor Type | Open Air Over |
| Voltage | 115 V |
| CFM High | 135 CFM |
| Phase | 1 |
| Manufacturers Part Number | 50752D500 |
| Indoor/Outdoor | Indoor |
| Max Airflow | 135 CFM |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |