Pump House Electric Utility Heater, 500W at 120V or 500W at 240V -
Install it anywhere heat is needed to prevent pipes, pumps, and other water, hydraulic fluid or oil-filled equipment from freezing. It is designed to provide automatic, 24-hour protection. Set the thermostat at any desired level and leave it. There are no moving parts. It is maintenance free and can be left unattended all winter long - ideal for remote location. Features a steel sheath, aluminum finned element provides fast heat dissipation and a long life because of cooler sheath temperatures. The heater cabinet encloses the element and consists of neutral grey epoxy painted galvanized steel for corrosion protection. Mounts horizontally. The thermostat is completely contained within the control box. Temperature control range is 40° to 70°F. One model is adaptable to 120V or 240/208V supply. Wired for 240/208V and easily field convertable to 120V. All power supply and control wiring terminates in the tamperproof control box - no live voltage in the element area. Must be hardwired. 500/376/500 Watts, 2.1 / 1.8 / 4.2 Amps.
Pump House Electric Utility Heater 500W @ 240/208V Or 120V
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 3-1/2 in |
| Height | 5 in |
| Weight | 7 lbs |
Product Details
| Type | Pump House Heater |
| Mounting Orientation | Horizontal |
| Color | White |
| Amperage | 2.1/4.2 A |
| Wattage | 375/500 W |
| Voltage | 240/208/120 V |
| Watts High | 500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | WHT500 |
| BTU | 1708 BTU |
| Thermostat | Yes |
| Brand | Qmark |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |