SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6

Item #: WB443069RD

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Green
  • Red
  • Black

Red

$30.95 ea.

Price: $185.70 / Pkg of 6

Save $9.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Good L ® Standard Plastic Shopping Basket with Plastic Handle 20 Liter 17"L x 12"W x 9"H Red - Pkg Qty 12

Good L ® Standard Plastic Shopping Basket with Plastic Handle 20 Liter 17"L x 12"W x 9"H Red - Pkg Qty 12

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Blue - Pkg Qty 6

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Blue - Pkg Qty 6

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Black - Pkg Qty 6

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Black - Pkg Qty 6

Good L ® Plastic Roller Shopping Basket 40 Liter 18"L x 14"W x 18-1/2 to 35-1/2"H, Red - Pkg Qty 10

Good L ® Plastic Roller Shopping Basket 40 Liter 18"L x 14"W x 18-1/2 to 35-1/2"H, Red - Pkg Qty 10

Good L ® Plastic Roller Shopping Basket 40 Liter 18"L x 14"W x 18-1/2 to 35-1/2"H, Blue - Pkg Qty 10

Good L ® Plastic Roller Shopping Basket 40 Liter 18"L x 14"W x 18-1/2 to 35-1/2"H, Blue - Pkg Qty 10

VersaCart ® Black Plastic Shopping Basket 26 Liter With Black Plastic Grips Wire Handle - Pkg Qty 12

VersaCart ® Black Plastic Shopping Basket 26 Liter With Black Plastic Grips Wire Handle - Pkg Qty 12

Good L ® Large Shopping Basket with Plastic Handle 33 Liter 19-3/8"L x 13-1/4"W x 10"H Green - Pkg Qty 12

Good L ® Large Shopping Basket with Plastic Handle 33 Liter 19-3/8"L x 13-1/4"W x 10"H Green - Pkg Qty 12

Good L ® Standard Plastic Shopping Basket with Plastic Handle 20 Liter 17"L x 12"W x 9"H Green - Pkg Qty 12

Good L ® Standard Plastic Shopping Basket with Plastic Handle 20 Liter 17"L x 12"W x 9"H Green - Pkg Qty 12

Good L ® Large Shopping Basket with Plastic Handle 33 Liter 19-3/8"L x 13-1/4"W x 10"H Red - Pkg Qty 12

Good L ® Large Shopping Basket with Plastic Handle 33 Liter 19-3/8"L x 13-1/4"W x 10"H Red - Pkg Qty 12

VersaCart ® Wire Shopping Basket 30 Liter With Red Plastic Grips - Pkg Qty 20

VersaCart ® Wire Shopping Basket 30 Liter With Red Plastic Grips - Pkg Qty 20

VersaCart ® Wire Shopping Basket 30 Liter With Blue Plastic Grips - Pkg Qty 20

VersaCart ® Wire Shopping Basket 30 Liter With Blue Plastic Grips - Pkg Qty 20

Marlin Steel Material Handling Basket 21"L x 13-1/4"W x 5-7/16"H - 0.5" Wire - Plain Steel

Marlin Steel Material Handling Basket 21"L x 13-1/4"W x 5-7/16"H - 0.5" Wire - Plain Steel

VersaCart ® Red Plastic Shopping Basket 28 Liter With Black Plastic Grips Wire Handle - Pkg Qty 12

VersaCart ® Red Plastic Shopping Basket 28 Liter With Black Plastic Grips Wire Handle - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Open Top Corrugated Bin Boxes, 10"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 10"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red

Versatile plastic grocery baskets feature an extendable handle and wheels for tilt and roll mobility. These rolling shopping baskets are great for any retail, stock and storage application. Folding handle allows easy lifting while the telescoping handle and two 2" wheels allow easy rolling mobility. Each rolling shopping basket offers a 43 liter and 55 lb. capacity. Made of 100% polypropylene that is fade, dirt and impact resistant. Baskets are nestable when not in use for compact storage. Extra large label and logo panels for clear identification. Measures 21"L x 15"W x 16-3/4"H. Overall height with extended handle is 36"H. Sold 6 per carton.

Custom logo stickers available. Call for details.

Weights & Dimensions

  • Wheel Size 2"
  • Width 15 in
  • Length 21 in
  • Height 16-3/4 to 36 in
  • Weight Capacity 55 lbs
  • Weight 5.5 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Nest
  • Capacity 43 Liter
  • Type Rolling Basket
  • Package Quantity 6
  • Brand VersaCart
  • Material Polypropylene
  • Style Rolling Plastic Hand Basket w/Plastic Pull Handle
  • Manufacturers Part Number 201-43L-RED
  • Color Family Red
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 08, 2014

    Good
    Your review:
    Very good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6

VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6

Item #: WB443069RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6
    VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6
    VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6
    VersaCart ® Plastic Rolling Shopping Basket 43 Liter Red - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant