SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tarifold® Pivoting Pocket Packs, 10 Pockets/Pack, Red

Tarifold® Pivoting Pocket Packs, 10 Pockets/Pack, Red

Item #: WB516158RD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tarifold® Desktop Organizer Starter Set, 10 Gray Pockets

Tarifold® Desktop Organizer Starter Set, 10 Gray Pockets

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

23 Pocket Vertcal Literature Rack - Tan

23 Pocket Vertcal Literature Rack - Tan

11 Pocket Vertical Literature Rack - Gray

11 Pocket Vertical Literature Rack - Gray

23 Pocket Steel Magazine Rack - Black

23 Pocket Steel Magazine Rack - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tarifold® t-technic Pivoting Pocket Packs, 10 Pockets/Pack, Red

Clear PVC pockets hold 8-1/2" x 11" documents. Color-coded frames for easy indexing complete with snap-on tabs. Each pocket holds two sheets. For use with Tarifold® t-technic Desk Stands, Wall Units or Rotary Stands. Sold in package quantities of 10 pockets. Red frame color.

Note: To expand the capacity of Desk Stands or Wall Units by adding additional pockets, the Tarifold W200 Mounting Plate (Model 277625) must be purchased together.

Weights & Dimensions

  • Depth 8 in
  • Width 10 in
  • Height 11 in
  • Weight 8 lbs

Product Details

  • Description Plastic Pockets - Metal Border
  • Assembly Required Unassembled
  • Type Accessories
  • Number of Compartments 10
  • Brand Tarifold
  • Package Quantity 10
  • Material Plastic/Steel
  • Manufacturers Part Number P030
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tarifold® Pivoting Pocket Packs, 10 Pockets/Pack, Red

Tarifold® Pivoting Pocket Packs, 10 Pockets/Pack, Red

Item #: WB516158RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant