Global Industrial
Model # :WB260592GY
Global Industrial Recycling Bottle & Can Lid, Gray
|
Questions & Answers (0)
Product Description
Made using corrosion resistant polypropylene. Restricted 3-1/2" diameter opening allows easy disposal for bottles and cans only. Sloped rear styling prevents rain and snow build-up when used outdoors. Measures 13"W x 18"D x 9"H overall. Sold individually.
CLEARANCE PRICE
$3.00was $36.95
Save $33.95 (92%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 18 in |
| Height | 9 in |
Product Details
| Type | Recycling Bottle & Can Lid |
| Color | Gray |
| For Use With | Global Industrial Waste & Recycling Containers |
| Capacity | 15 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 260592GY |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | Global Industrial |