Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 354550 J-A5816 15 Variable Speed Floor Model Drill Press, 115/230V, 1-Phase

Jet 354550 J-A5816 15 Variable Speed Floor Model Drill Press, 115/230V, 1-Phase

Item #: WBB0230743

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,011.91 up to 17% OFF

Price: $2,489.00

$414.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 354550 J-A5816 15 Variable Speed Floor Model Drill Press, 115/230V, 1-Phase

These JET Drill Presses use a variable-speed motor with the stepped-pulley system, and come equipped with a continuously variable transmission. This enables use at a wide range of speeds, as well as the ability to change speed during operation. A scale-marked hand wheel that matches the desired machine speed is mounted to a reduction gearing system for precise operator control. This adjusts the gearing ratio between the motor's fixed pulley and the output shaft's variable pulley, changing the speed of the chuck. A tensioner pulley is implemented in the belt transmission to take up or release the slack in the belt as the speed changes.

Features:
  • Speeds from 400 to 5000 RPM
  • Handwheel adjustment sets the speeds
  • Large 2-1/4 quill allows greater accuracy
  • 3 Column diameter for maximum head support
  • Full bearing support on quill for maximum spindle stiffness
  • 6 stroke for deep hole application
  • Accurate depth stop for precise hole depths
  • 1/2 drill chuck & arbor
  • Safety collar


Weights & Dimensions

  • Quill Travel 6 in
  • Spindle Travel 6 in
  • Spindle Distance To Table (Max) 25-3/4 in
  • Quill Diameter 2-1/4 in
  • Base Slots Number & Size 2 X 1/2 in
  • Table Size (L x W) 15 X 18 in
  • Column Diameter 3 in
  • T-Slots Number And Size 2 & 1/2 in
  • Max Spindle Distance to Table 41 in
  • Drills to Center of Circle 15 in
  • Base Work Table 12-1/8 X 11-13/16 in
  • T-Slots Centers 5-5/16 in
  • Spindle Distance To Base 44-1/2 in
  • Size 15 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Motor Voltage 115/230V v
  • Spindle Taper 2 MT
  • Drilling Capacity Mild Steel 1/2
  • Range of Spindle Speeds 400 - 5,000 rpm
  • Motor Horsepower 1 HP HP
  • Style Floor
  • Work Table Weight Capacity 90 lbs
  • Drilling Capacity Cast Iron 5/8
  • Number of Spindle Speeds Variable
  • Motor 1 HP, 115/230V, 1 Ph, Prewired 115V
  • Prewired 115V
  • Phase 1 Ph
  • Quill Feed Manual
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 354550
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® A5816 Handle Table Raiser, 5507520

$41.20

JET® A5816 Rack, 5507521

$124.06

JET® A5816 Hi-Lo Spd Directn Plte, 5513378

$5.95

JET® 15 Vs Drill Press Screw, 5513511

$5.43

JET® 15 Vs Dp Magnetic Pickup, 5513515

$93.64

JET® A5816 Shcs, 5507502

$5.43

JET® A5816 Return Spring Assembly, 5507503

$37.31

JET® A5816 Nylon Nut, 5507504

$5.43

JET® A5816 Return Spring Bracket, 5507505

$42.87

JET® A5816 Switch Mounting Plate, 5507506

$76.18

JET® A5816 Worm Table Raiser, 5507513

$53.06

JET® A5816 Gear Table Raiser, 5507514

$54.95

JET® A5816 Cring Table Raiser, 5507516

$5.43

JET® A5816 Shss 5/16-18X3/8, 5507518

$5.43

JET® A5816 Shaft Table Raiser, 5507515

$10.49

JET® V-Belt Vs 15 / 1422 466, 9077101

$183.20

JET® Retainer 15 & 20 D.P., 9053661

$4.48

JET® Shss 5/16-18X3/8 Cup Pt, 9054511

$4.27

JET® Shss 5/16-18 X 5/16 1/2 Dog, 9127731

$4.48

JET® Shss 3/8-16X1/4 Nyl 15 Dp, 9127951

$4.48

JET® Shss 1/4-20 X 1/2, 9054621

$4.48

JET® Nut Hex Jam 1/4-20, 9056981

$4.27

JET® Flange Whiz Locknut 5/16-18, 9057111

$4.27

JET® 1/4-20 X 1 Whiz Lock Screw, 9135311

$4.27

JET® Ball Knob 15 Dp, 9070291

$7.97

JET® Bearing 6205 2Z Gjn, 9100321

$62.00

JET® Upper Pulley, A5816-51B

$321.45

JET® Quill, 5041010A

JET® Quill, 5041010A

Item #: B3060500

Not Yet Rated

Free Shipping

$267.76

JET® Rod Graduated, 5053100A

$66.64

JET® Spindle (Text) , 5507496A

$309.99

JET® Quill Assembly, 5507527A

$408.24

JET® Lower Pulley, A5816-51A

$310.59

JET® Ball Bearing, BB-6009Z

$79.60

JET® Ball Bearing, BB-6009ZZ

$117.00

JET® A5816 Rack Ring (Black) , J-5507522

$94.98

JET® Spd Change Lvr Vs Only 15, 5041040

$97.02

JET® Spd Change Shaft Vs 15, 5041071

$41.47

JET® Bearing Spacer, 5041201

$42.04

JET® Spd Change Nut, 5041761

$34.08

JET® Spoke Feed 15 Dp, 5053000

$17.67

JET® Hd Lock Vs/6S 15Dp Pp, 5024541

$41.89

JET® Mtr Plt Bar 15 & 20 Dp, 5032781

$31.95

JET® Ball Bearing, BB-6204ZZ

$17.98

JET® (Mdl 72A/74A) Wavy Washer, 6863005

$13.54

JET® 7/16-14 Hex Nut Plain, 6517001

$4.27

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 354550 J-A5816 15 Variable Speed Floor Model Drill Press, 115/230V, 1-Phase

Jet 354550 J-A5816 15 Variable Speed Floor Model Drill Press, 115/230V, 1-Phase

Item #: WBB0230743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant