Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

TDC-625, Taper Mount Drill Chuck 1/8"-5/8" x JT-3

TDC-625, Taper Mount Drill Chuck 1/8"-5/8" x JT-3

Item #: WBB230924

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.09 up to 5% OFF

Minimum Quantity: 3

Price: $59.00

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TDC-625, Taper Mount Drill Chuck 1/8"-5/8" x JT-3

Enhance shop operations and versatility with a wide range of quality accessories from JET.

  • Heat treated high grade alloy steel
  • Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion
  • Meets JIS Specifications: B4634E Grade


Product Details

  • Mount JT3
  • Brand JET
  • Description Drill Chuck
  • Jet Promo 12/6/19 to 12/26/19
  • Capacity 1/8-5/8"
  • Manufacturers Part Number 561708
  • Chuck Type Key Type
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 30, 2017

    Good product.
    Your review:
    I purchased a 1/8x5/8 chuck for my Chicago industrial drill press.
Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TDC-625, Taper Mount Drill Chuck 1/8"-5/8" x JT-3

TDC-625, Taper Mount Drill Chuck 1/8"-5/8" x JT-3

Item #: WBB230924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant