Take 15% off your entire order!

Offer applied at checkout

+

JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

Item #: WBB231030

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.00

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464)

Features:

  • Heavy-duty cast iron construction provides strength and durability
  • Wide stance base gives you a stable grinder workstation
  • Coolant tank and tool tray are on an adjustable platform for your convenience

Product Specifications

  • WIDTH INCHES21
  • HEIGHT INCHES51
  • MANUFACTURERS PART NUMBER577172
  • WARRANTY1-Year Warranty
  • WHEEL DIAMETER (DIA. X W/IN.)--
  • BRANDJET®
  • JET PROMO12/6/19 to 12/26/19
  • LENGTH INCHES31
  • WHEEL SPEED (RPM)--
  • WHEEL GRITS--
  • DESCRIPTIONPedestal Stand
  • FOR USE WITHJET® Bench Grinders
  • SHAFT DIAMETER INCHES--
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 08, 2012

    Good to very good stand
    Your review:
    Good to very good stand. Should have come with casters designed for base.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How high is this stand?

    Question Asked By: Andrew, March 06, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, March 06, 2015

      30.6 inches

You might be interested in this similar product

Pedestal Stand for Bench Grinders, 9-3/4" Square Mounting Surface

Item #: 534244

Not Yet Rated

Ships same day.

$88.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

JET 577172 Model JPS-2A Bench Grinder Pedestal Stand W/ 11" x 10" Mounting Surface

Item #: WBB231030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant