Model # :WBB891837
MPN #: 2380004
Imported Swivel Angle Plate 12" x 8" x 10"
Write a Review
|
Questions & Answers (0)
Product Description
Angle Plates
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".
PRICE
$435.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 8 in |
| Weight | 110 lbs |
Product Details
| Style | Swivel Angle |
| Description | Swivel Angle Plate |