SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Drafting Table 36"L x 24"W x 30"H - 2 Piece Top

Drafting Table 36"L x 24"W x 30"H - 2 Piece Top

Item #: WBB235499

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drafting Table 36"L x 24"W x 30"H - 2 Piece Top
  • Interion® Plastic Folding Table, 30" x 72", White

    $142.95

  • Interion® Drafting Stool - Fabric - Black

    $118.95

$1,429.00 up to 52% OFF

Price: $684.00

$114.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Drafting Table 36"L x 24"W x 36"H - 2 Piece Top

Drafting Table 36"L x 24"W x 36"H - 2 Piece Top

Interion® Drafting Stool - Fabric - Black

Interion® Drafting Stool - Fabric - Black

Precision Drafting Table Base Only

Precision Drafting Table Base Only

Percision Drafting Table Top Only - 72"W x 37-1/2"L

Percision Drafting Table Top Only - 72"W x 37-1/2"L

Allied Plastics Art and Projects Table -  42" x 60" Hardwood Top

Allied Plastics Art and Projects Table - 42" x 60" Hardwood Top

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Celestron PentaView LCD Digital Microscope

Celestron PentaView LCD Digital Microscope

Drafting Table 36"L x 24"W x 30"H - 2 Piece Top

This model features a 2 piece top. One 24"W x 24"D adjustable drawing surface w/ soft close feature and one 12"W x 24"D reference piece. 3/4" Almond colored plastic laminate. Unit constructed of solid maple w/ 2-1/4" maple legs. Units are finished with an earth friendly UV finish. SEFA compliant and MAS Certified Green. Made in the USA.

Weights & Dimensions

  • Width 24 in
  • Length 36 in
  • Weight Capacity 500 lbs
  • Height 30 in

Product Details

  • Leg Type 4 Legged
  • Description 2 Piece Top
  • Tilt Degrees 17 - 90
  • Top Material Laminate
  • Frame Color Family Maple
  • Brand Diversified Spaces
  • Package Quantity 1
  • Style Drafting Table
  • Top Color Family Tan
  • Manufacturers Part Number DT-9SA30
  • Shape Rectangle
  • Frame Material Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drafting Table 36"L x 24"W x 30"H - 2 Piece Top

Drafting Table 36"L x 24"W x 30"H - 2 Piece Top

Item #: WBB235499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drafting Table 36"L x 24"W x 30"H - 2 Piece Top
    Drafting Table 36"L x 24"W x 30"H - 2 Piece Top
    Drafting Table 36"L x 24"W x 30"H - 2 Piece Top
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant