SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A

Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A

Item #: WBB313978

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.67 up to 12% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lock Identification Labels - Danger Do Not Remove This Lock

Lock Identification Labels - Danger Do Not Remove This Lock

Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlock, Red, 410RED

Master Lock® Safety 410 Series Zenex™ Thermoplastic Padlock, Red, 410RED

Lockout Tags - Do Not Operate

Lockout Tags - Do Not Operate

Lockout Tags - Do Not Operate Equipment Lock-Out

Lockout Tags - Do Not Operate Equipment Lock-Out

Master Lock® Safety "Do Not Operate", Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12, S4801

Master Lock® Safety "Do Not Operate", Photo ID Lockout Tags, Self-Laminating, Pkg Qty 12, S4801

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles - Pkg Qty 6

Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles - Pkg Qty 6

Master Lock® Rotating Electrical Plug Lockout, 487

Master Lock® Rotating Electrical Plug Lockout, 487

Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance

Master Lock® Steel Lockout Hasp, 1-1/2" Jaw Clearance

Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420

Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420

Standard Lockout Center

Standard Lockout Center

Master Lock® Rotating Gate Valve Lockout Set

Master Lock® Rotating Gate Valve Lockout Set

Master Lock® 20 Padlock Station With Cover, Unfilled 1484B

Master Lock® 20 Padlock Station With Cover, Unfilled 1484B

Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A

The Master Lock® No. 497A Heavy Duty Safety Tags feature durable polyester laminate to resist water, grease and extreme temperatures. The heavy duty construction withstands over 50 lbs. (23kg) of pull force to meet and comply with the OSHA lockout/tagout standard. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.

Features

  • Heavy Duty English Tags
  • 5-3/4in (146mm) high x 3-1/8in (79mm) wide heavy duty English safety tags
  • 7/16in (11mm) diameter brass grommet accepts all safety padlocks
  • Complies with OSHA lockout tagout standard
  • Durable polyester laminate resists water, grease and extreme temperatures
  • Heavy duty construction withstands over 50 lbs. (23kg) of pullout force (meets OSHA requirement)
  • Customize with name, department, expected completion
  • One item consists of 1 bag with 12 tags and 12 ties


Weights & Dimensions

  • Width 3 in
  • Height 5-3/4 in
  • Weight .25 lbs

Product Details

  • Type ID Tags
  • Brand Master Lock
  • Package Quantity 12
  • Description Danger Do Not Operate
  • Manufacturers Part Number 497A
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JUDY

    Date: December 16, 2019

    Good buy
    Your review:
    great product and great price
  • Reviewer: Anonymous

    Date: June 15, 2016

    Simple
    Your review:
    simple, clear, very useful
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is there space to write on 443244RD?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      There is no space to write on 443244RD, it is mean to be used with WBB313978.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A

Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A

Item #: WBB313978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A
    Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A
    Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A
    Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant