take 10% off our everday low prices!

Offer applied at final checkout

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Item #: WBB343346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $8.79

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ice Cream/Food Dishers, NSF listed.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBERAL12612
  • CONSTRUCTIONStainless Steel/Plastic
  • COLORGreen
  • PACKAGE QUANTITY1
  • SIZE12
  • CAPACITY OUNCES3.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy AL12812 - Economy Ice Cream/Food Dishers 3.25 Oz., Green

Item #: WBB343346

Not Yet Rated

Usually ships in 5 to 8 days

$7.99

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Item #: WBB343346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top