take 10% off our everday low prices!

Offer applied at final checkout

Lakeside® 356 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity

Lakeside® 356 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity

Item #: WBB384867

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$949.00 up to 50% OFF

Price: $474.50

Save $23.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lakeside® Stainless Steel Equipment Stand, 3 Shelves 1 Drawer, 300Lb Cap

Ideal for transporting equipment which needs to be used in many different areas along with the extra supplies in the drawers. Stainless steel construction allows for easy sanitation (16 gauge legs, 24 gauge shelves). Stands include rubber casters, 3 1/2" dia. for 300 lbs capacity and 4" for 500 lbs capacity.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER356
  • LENGTH INCHES18-3/4
  • WIDTH INCHES16-3/4
  • HEIGHT INCHES30-1/8
  • CAPACITY LBS300
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • DRAWER QUANTITY1
  • PACKAGE QUANTITY1
  • SHELF QUANTITY3
  • SHELF SPACING INCHES8-1/8
  • TOP SHELF TYPE3 Lips Up
  • TYPEEquipment Stand
  • WHEEL DIAMETER INCHES3-1/2
  • WHEEL TYPERubber, Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lakeside® 466 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 500 lbs Capacity

Item #: WBB384867

Not Yet Rated

Usually ships in 7 to 10 days

$603.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 356 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity

Lakeside® 356 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity

Item #: WBB384867

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top