Drip Diverter - 25' Clear Drainage Hose - 1792
|
Questions & Answers (0)
Product Description
CEILING WATER LEAK COLLECTORS/DIVERTERS
Drip Diverter - 25' Clear Drainage Hose - 1792
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Clear drainage hose attaches directly to water collectors (sold separately) to channel leaks into a tank or drum. Drainage hose measures 25' long.
Drip Diverter - 25' Clear Drainage Hose - 1792
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Clear drainage hose attaches directly to water collectors (sold separately) to channel leaks into a tank or drum. Drainage hose measures 25' long.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 2 |
| Size | 25 ft |
Product Details
| Type | Drainage Hose |
| Country of Origin | TAIWAN |
| Description | Drainage Hose |
| Color | Clear |
| Application | Pipe |
| Manufacturers Part Number | 1792 |
| For Use With | Ultra- Drip Diverters |
| Product Type | Drainage Hose |
| Brand | UltraTech |