Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Red buffing pad is for use with machines up to 800 RPM. Ideal for light cleaning and buffing. Removes light scuff marks and dirt while producing a smooth, glossy finish. Great for daily spray buffing. Sold 5 per case.
Global Industrial
Model # :WB261163RD
Global Industrial 13" Buffing Pad, Red, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 13 in |
Product Details
| Type | Buffing Pad |
| Package Quantity | 5 |
| Description | For Light Cleaning & Spray Buffing |
| Pad Shape | Round |
| Color | Red |
| Application | Buffing |
| Manufacturers Part Number | 261163RD |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Marble |
| Machine Speed | 800 rpm |
| Brand | Global Industrial |