SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 20" Buffing Pad, Red, 5 Per Case

Global Industrial™ 20" Buffing Pad, Red, 5 Per Case

Item #: WB261165RD

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path

Global Industrial™ Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Red buffing pad is for use with machines up to 800 RPM. Ideal for light cleaning and buffing. Removes light scuff marks and dirt while producing a smooth, glossy finish. Great for daily spray buffing. Sold 5 per case.

Weights & Dimensions

  • Cleaning Width 20 in

Product Details

  • Type Buffing Pad
  • Package Quantity 5
  • Brand Global Industrial
  • Description For Light Cleaning & Spray Buffing
  • Manufacturers Part Number 261165RD
  • Pad Shape Round
  • Color Family Red
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 31, 2018

    Excelente
    Your review:
    Muy buena calidad estoy contento con la compra.
  • Reviewer: Anonymous

    Date: May 22, 2017

    red pad
    Your review:
    good
  • Reviewer: Anonymous

    Date: October 05, 2011

    good pad
    Your review:
    all good quality price and service
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 20" Buffing Pad, Red, 5 Per Case

Global Industrial™ 20" Buffing Pad, Red, 5 Per Case

Item #: WB261165RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 20" Buffing Pad, Red, 5 Per Case
    Global Industrial™ 20" Buffing Pad, Red, 5 Per Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant