Take 15% off your entire order!

Offer applied at checkout

Music Stand Dolly - 20 Stand Capacity

Music Stands Not Included

Music Stand Dolly - 20 Stand Capacity

Item #: WBB449355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$576.67 up to 45% OFF

Price: $317.95

Save $15.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Music Stand Dolly - 20 Stand Capacity

Our new DYMS20 music stand cart is designed to easily transport and store our #82MS music stands. The DYMS20 holds 20 stands; with its lightweight design it is easy to move a fully loaded unit up and down stairs. Constructed with strong zinc-plated heavy-duty steel for long-lasting performance. Handles are soft rubber covered for extra comfort. 10 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES59
  • WIDTH INCHES27
  • HEIGHT INCHES47
  • CONSTRUCTIONSteel
  • COLOR FINISHSilver
  • MANUFACTURERS PART NUMBERDYMS20
  • TYPEMusic Furniture
  • LIMITED WARRANTY10 Years
  • FRAME CONSTRUCTIONSteel
  • CAPACITY20 Stands
  • PACKAGE QUANTITY1
  • BRANDNational Public Seating®
  • STYLEMusic Stand Dolly
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Music Stand Dolly - 10 Stand Capacity

Item #: B449354

(1)

Usually ships in 1 to 4 days

$223.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Melody Music Stand - Black

$36.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Music Stand Dolly - 20 Stand Capacity

Music Stand Dolly - 20 Stand Capacity

Item #: WBB449355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant