Dolly For 8500 Chair, 40 Chairs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Made of steel for lasting durability and strength. Moves up to 40 chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. For use with Model B449423, B449424, B449432 & B449435 only. Size is 20-1/2" L x 21" W x 26" H. Color finish is Black. Overall dimensions are 20.5"W x 35"D x 77"H when fully loaded. 10 Year Limited Warranty.
PRICE
$329.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 20-1/2 in |
| Height | 26 in |
Product Details
| Type | For 8500 Chairs |
| Cart Type | Chair Cart |
| Color | Black |
| For Use With | Stacking Chairs |
| Capacity | 40 Chairs |
| Material | Steel |
| Description | Stacking Chair Dolly |
| Package Quantity | 1 |
| Manufacturers Part Number | DY-85 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 Years Limited |