
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The Tach-It handheld dispenser for double sided tapes up to 2" wide on a 3" core with a 6" maximum roll diameter. Sturdy design, heavy duty construction, corrugated blade to cut the heaviest double sided and foam tapes and a gear driven positive rewind system for the waste liner makes this double sided tape dispenser perfect for laying carpet, signage, trade shows, sample and demonstration boards and specialty packaging. The 4125 has an adjustable brake and natural rubber roller.
Weights & Dimensions
- Width 9-1/2 in
- Length 10-1/2 in
- Core Size 3 in
- Min Tape Width 1/2 in
- Tape Roll Diameter 6 in
- Height 3-1/2 in
- Max Tape Width 2 in
- Weight 1.25 lbs
Product Details
- Load Type Side
- Blade Material Steel
- Assembly Required No
- Type Double Sided Tape Dispenser
- For Use With Double Sided/Foam Tape
- Package Quantity 1
- Brand Tach-It
- Material Plastic/Steel
- Style Gun
- Color Family Blue
- Frame Material Plastic, Steel
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 14, 2011
Product Q & A
There are 2 questions and 2 answers for this product.
-
Does this remove the liner and cut the tape
Question Asked By: June 25, 2012
Answer This Question
Question Answered By:
-
anonymous
Yes, there are 2 vinyl bags included. 237157 is the part number if you need additional bags.
-
-
What types of tapes are suitable to it?
Question Asked By: June 25, 2012
Answer This Question
Question Answered By:
-
anonymous
You can use tapes of 2" in width or smaller
-

Tach-It Handheld Double Sided Tape Dispenser, 2"W
$87.95
- Product Information
- Customer Review
- Product Q&A
- Accessories