Take 15% off your entire order!

Offer applied at checkout

Frost King Large 2-Piece Quilted Indoor Air Conditioner Cover - Pkg Qty 6

Frost King Large 2-Piece Quilted Indoor Air Conditioner Cover - Pkg Qty 6

Item #: WBB473360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.19 ea.

Price: $85.14 / Pkg of 6

Save $4.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Frost King Large 2-Piece Quilted Indoor Air Conditioner Cover

Quilted 2-piece indoor air conditioner cover with a plastic liner that stops drafts and a machine washable fabric cover to add a decorative touch. Large size fits units up to 20" x 28". Made in the USA

Product Specifications

  • BRANDFrost King
  • MANUFACTURER'S PART NUMBERAC11H
  • LENGTH INCHES28
  • WIDTH INCHES4
  • HEIGHT INCHES20
  • DESCRIPTIONLarge 2-Piece Quilted Indoor Air Conditioner Cover
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frost King Small 2-Piece Quilted Indoor Air Conditioner Cover - Pkg Qty 6

Item #: B473290

Not Yet Rated

Usually ships in 7 to 10 days

$74.34

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frost King Large 2-Piece Quilted Indoor Air Conditioner Cover - Pkg Qty 6

Frost King Large 2-Piece Quilted Indoor Air Conditioner Cover - Pkg Qty 6

Item #: WBB473360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant