Take 15% off your entire order!

Offer applied at checkout

Apache 48002501 3/4" - 1-1/2" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Apache 48002501 3/4" - 1-1/2" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: WBB553189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.66

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 48002501 3/4" - 1-1/2" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 9/16" hex head screw constructed from stainless steel as well.

Product Specifications

  • HEIGHT INCHES3/4
  • COLOR FINISHMetal
  • BAND SIZE9/16
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES3/4 to 1-1/2
  • DESCRIPTIONWorm Gear Clamp
  • LENGTH INCHES2
  • MANUFACTURERS PART NUMBER48002501
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.06
  • MINIMUM CLAMPING DIAMETER INCHES3/4
  • MAXIMUM CLAMPING DIAMETER INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Apache 48003001 3/4" - 1-3/4" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: B553190

Not Yet Rated

Usually ships in 7 to 10 days

$0.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 48002501 3/4" - 1-1/2" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Apache 48002501 3/4" - 1-1/2" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: WBB553189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant