
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $3.19
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Apache 43082030 4-1/4" - 4-9/16" Stainless Steel Ultra T-Bolt Clamp (UT- 425)
All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.
All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.
Product Specifications
- HEIGHT INCHES3/4
- COLOR FINISHMetal
- BRANDApache Hose & Belting
- BAND CONSTRUCTIONStainless Steel
- CLAMPING DIAMETER INCHES4-1/4 to 4-9/16
- LENGTH INCHES5-1/4
- MANUFACTURERS PART NUMBER43082030
- PACKAGE QUANTITY1
- WEIGHT LBS0.17
- MINIMUM CLAMPING DIAMETER INCHES4-1/4
- MAXIMUM CLAMPING DIAMETER INCHES4-9/16
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Apache 43082336 3-5/8" - 3-13/16" Stainless Steel H.D. Super Clamp w/ 15/16" Wide Band
Item #: B553425
Not Yet Rated
Usually ships in 7 to 10 days
$4.14

Apache 43082030 4-1/4" - 4-9/16" Stainless Steel Ultra T-Bolt Clamp (UT- 425)
$3.19
- Product Information
- Customer Review
- Product Q&A
- Accessories