SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Item #: WBB559503

(8)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 26121 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26121 - Cobalt Drill Bit 21 Piece Set - 135° - 1/16" to 1/2" by 32nds

62 Pc. Import Cobalt Polished Jobbers #1 - #60 Drill Set

62 Pc. Import Cobalt Polished Jobbers #1 - #60 Drill Set

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

29 Pc. Drill Bit Industrial Set Case, Black and Gold Oxide

13 Pc. Made in USA Cobalt Polished Jobbers 1/16"-1/4" Drill Set

13 Pc. Made in USA Cobalt Polished Jobbers 1/16"-1/4" Drill Set

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

Century Drill 26115 - Cobalt Drill Bit 15 Piece Set - 135° - 1/16" to 1/2" by 32nds

60 Pc. Made in USA HSS Black Oxide Jobbers #1 - #60 Drill Set

60 Pc. Made in USA HSS Black Oxide Jobbers #1 - #60 Drill Set

15 Pc. Import Black Oxide Jobbers Drill Set With Index

15 Pc. Import Black Oxide Jobbers Drill Set With Index

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee 2606-22CT M18 1/2" Cordless Compact Drill/Driver Kit

Milwaukee 2606-22CT M18 1/2" Cordless Compact Drill/Driver Kit

Free Shipping

10-pc Spiral Extractor & Drill Bit Set in Metal Index

10-pc Spiral Extractor & Drill Bit Set in Metal Index

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

High Speed Steel Black Oxide General Purpose 118° Point Jobber Drill. 29 Piece Set, 1/16-1/2 by 64ths with Index Box. Black Oxide increases the drills ability to retain coolant thus reducing chip welding.

Weights & Dimensions

  • Increments 64ths Nm
  • Size 1/16"-1/2" x 64ths
  • Set Size Range 1/16" - 1/2"

Product Details

  • Country of Origin Made In USA
  • Flute Type Standard
  • Number of Pieces 29
  • Includes Index Case
  • Shank Style Straight
  • Type Jobbers
  • Drill Style Jobbers
  • Package Quantity 29
  • Drill Point Angle 118 Degree
  • Material HSS
  • Finish Black Oxide
  • Manufacturers Part Number 1450432
  • Shank Type Straight
  • Color Family Black
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    4
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    You get what you pay for
    Your review:
    These are cheap drill bits both quality and price wise, but for the money it's probably about right.
  • Reviewer: Anonymous

    Date: December 18, 2013

    Inexpensive Drill Bits
    Your review:
    This is a case of getting what you pay for; the bits are too agressive for a hand-held drill and tend to break the edges at the slightest provocation. I will be using these primarily on plastic and wood so they have less chance of breaking on the first use
  • Reviewer: Anonymous

    Date: October 10, 2013

    great drills
    Your review:
    very good product, have all drills we need in our workshop... thanks
  • Reviewer: Anonymous

    Date: October 01, 2013

    drill set
    Your review:
    Great drill set for the price. Fast shipping makes it even better. Thanks
  • Reviewer: Anonymous

    Date: September 30, 2013

    Drill Bit Set
    Your review:
    I have not tried the bits yet ,but they look of high quality. They are in a nice metal case which makes it easy to carry and to find the bit that I might need.
  • Reviewer: Anonymous

    Date: September 30, 2013

    Drill Set Review
    Your review:
    Drill Set arrived very promptly. After opening box that set came in I could not open drill set container as drill bits slid out of slots during shipment and kept the cover from opening. Finally, after getting cover open, drill bits were quite oily and there was quite a bit of oil in the container. Drill bits do not slide in-and-out of their slots easily.
  • Reviewer: Anonymous

    Date: September 29, 2013

    Expect them to be good
    Your review:
    Haven't had the need to used them yet but if they live up to the reputation of previously purchased products they should be good.
  • Reviewer: Anonymous

    Date: September 27, 2013

    Drill Set
    Your review:
    Drill set worked great and at the right price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Item #: WBB559503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    29 Pc. HSS Import Black Oxide Jobbers Drill Set
    29 Pc. HSS Import Black Oxide Jobbers Drill Set
    29 Pc. HSS Import Black Oxide Jobbers Drill Set
    29 Pc. HSS Import Black Oxide Jobbers Drill Set
    29 Pc. HSS Import Black Oxide Jobbers Drill Set
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant