SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Libman Commercial Steel Mop Handle - 981 - Pkg Qty 6

Libman Commercial Steel Mop Handle - 981 - Pkg Qty 6

Item #: WBB598731

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $78.00 / Pkg of 6

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Quick Change 1" x 60" Fiberglass Handle

Global Industrial™ Plastic Quick Change 1" x 60" Fiberglass Handle

Libman Commercial 24 Oz. Blended Wet Mop Head - Blue - 968 - Pkg Qty 6

Libman Commercial 24 Oz. Blended Wet Mop Head - Blue - 968 - Pkg Qty 6

Global Industrial™ Plastic Jaws Mate 1" x 60" Fiberglass Handle

Global Industrial™ Plastic Jaws Mate 1" x 60" Fiberglass Handle

Libman Commercial Resin Quick-Change Mop Handle - 982 - Pkg Qty 6

Libman Commercial Resin Quick-Change Mop Handle - 982 - Pkg Qty 6

Impact® Handle Mop Quick Change Metal Head 7" Head 63-1/2"- Steel, 837 - Pkg Qty 12

Impact® Handle Mop Quick Change Metal Head 7" Head 63-1/2"- Steel, 837 - Pkg Qty 12

Global Industrial™ Medium Blue Looped Mop Head, Narrow Band

Global Industrial™ Medium Blue Looped Mop Head, Narrow Band

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Wide Band

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Wide Band

Libman Commercial Large Looped-End Wet Mop Head - 972 - Pkg Qty 6

Libman Commercial Large Looped-End Wet Mop Head - 972 - Pkg Qty 6

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Global Industrial™ 16 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Global Industrial™ 16 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Global Industrial™ Large Blue Looped Mop Head, Narrow Band

Global Industrial™ Large Blue Looped Mop Head, Narrow Band

Libman Commercial #24 Wet Mop Head - 975 - Pkg Qty 6

Libman Commercial #24 Wet Mop Head - 975 - Pkg Qty 6

Libman Commercial #32 Wet Mop Head - 976 - Pkg Qty 6

Libman Commercial #32 Wet Mop Head - 976 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Free Shipping

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Free Shipping

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Blue

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Green

Rubbermaid WaveBrake® 2.0 Side Press Mop Bucket & Wringer Combo 26-35 Qt. - Green

Features:

  • Galvanized steel wing nut mop frame.
  • 1" steel handle and 5" grip with hanger tip.
  • 60" long handle with total length 65".

Weights & Dimensions

  • Width 6 in
  • Diameter 1 in
  • Handle Length 65
  • Length 60 in
  • Weight 1.75 lbs

Product Details

  • Handle Material Steel
  • Mop Head/Handle Type Handle
  • Description Mop Handle
  • Type Screw Clamp
  • For Use With All Mop Heads
  • Brand Libman Commercial
  • Package Quantity 6
  • Manufacturers Part Number 981
  • Color Family Red
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 18, 2013

    Mop stick
    Your review:
    Good price, good quality
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Libman Commercial Steel Mop Handle - 981 - Pkg Qty 6

Libman Commercial Steel Mop Handle - 981 - Pkg Qty 6

Item #: WBB598731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant