Take 15% off your entire order!

Offer applied at checkout

+

Slip On Clear Side Shield

Slip On Clear Side Shield

Item #: WBB614890

(5)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

    $11.52

  • Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

    $11.52

  • Slip On Clear Side Shield

    $2.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $2.95

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-100 $2.95 ea.
  • Buy 101+ $2.75 ea.

Quantity

Customers Also Viewed

Slip on Clear Side Shield
  • The installation needs no tool or additional parts.
  • Lightweight and contour design provides comfortable protection.
  • Our SS100 side shield is a convenient accessory constructed of clear soft PVC.
  • The unique channel design of SS100 allows easy installation on a wide variety of prescription eyewear.
  • One Size Fits Most
  • *Exceeds ANSI Z87.1 High Impact Requirements.

Product Specifications

  • BRANDPyramex Safety
  • DESCRIPTIONSlip on Clear Side Shield
  • MANUFACTURERS PART NUMBERSS100
  • PACKAGE QUANTITY1 Pair
  • POLARIZEDNo
  • STRAP INCLUDEDNo
  • PRICE PEREach
  • SERIESSide shields
  • UV PROTECTIONNo
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: August 14, 2020

    Great for the racetrack
    Your review:
    Excellent product, great for taking to the dirt racetrack. Bought one to try out, next I will buy a bunch more for my friends
  • Reviewer: pat

    Date: July 28, 2020

    Works
    Your review:
    Fits good and holds tight.
  • Reviewer: VERNON

    Date: July 01, 2020

    thumbs up
    Your review:
    thumbs up
  • Reviewer: Anonymous

    Date: March 23, 2018

    side shields
    Your review:
    These are nice to have on hand for visitors. very convenient
  • Reviewer: Anonymous

    Date: April 24, 2017

    Slip on clear Side Shield
    Your review:
    Order received exactly as ordered and on time
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this product a one-size-fits-all kind of thing?

    Question Asked By: Daniel, February 26, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, March 03, 2020

      Hello, this unit is one size fits most. Thank you for your question.

Popular item in this category

Black Neoprene Breakaway Cord - Pkg Qty 12

Item #: B614414

Not Yet Rated

Usually ships in 4 to 7 days

$27.96

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slip On Clear Side Shield

Slip On Clear Side Shield

Item #: WBB614890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Slip On Clear Side Shield
    Slip On Clear Side Shield
    Slip On Clear Side Shield
    Slip On Clear Side Shield
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant