SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Item #: WBB645183

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

K-Tool KTI-71025 1/4" X 25' Recoil Air Hose Nylon Yellow

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Cejn® PUR Hose Kit 1/4" ID 20' OAL 1/4" MNPT, Spiral Non-Braided Blue 1/4" Body Size Nipple

Cejn® PUR Hose Kit 1/4" ID 20' OAL 1/4" MNPT, Spiral Non-Braided Blue 1/4" Body Size Nipple

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X12B03, 1/4" Id X 12' Recoil Air Hose Nylon Coilguard®

Guardair 38X12B03 3/8" x 12' Recoil Air Hose Nylon Coilguard®

Guardair 38X12B03 3/8" x 12' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Guardair 14X50B03 1/4" Id X 50' Recoil Air Hose Nylon Coilguard®

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Guardair 38X25B03 3/8" Id X 25' Recoil Air Hose Nylon Coilguard®

Features:

  • Self storing air hose stretches and recoils like a telephone cord
  • Eliminates bulky hose reels, clutter of long air lines, hose dragging
  • Made from tough, lightweight, resistant Nylon 11
  • Resists most chemicals, including gasoline, oil and grease
  • Spring guards provide additional strain relief
  • Preinstalled brass swivel fittings (male) on each end

Weights & Dimensions

  • Hose Inside Diameter 3/8 in
  • Hose Outside Diameter 13/32 in
  • Hose Length 25 ft
  • Length 25
  • Nominal Flow Diameter 13/32 in

Product Details

  • Brand Guardair Corporation
  • PSI 125 psi
  • Description Nylon Hose
  • Material Nylon
  • Manufacturers Part Number 38X25B03
  • Color Family Metallic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Item #: 634176

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

$35.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Guardair 38X25B03 3/8" x 25' Recoil Air Hose Nylon Coilguard®

Item #: WBB645183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant