Features:
- Mechanical tip shut-off assembly
- Push button electric ignition
- Run-time fuel gauge
- One Touch Extinguish System
- Side Handles for Easy-Lift
- Removable Fuel Tank
- CSA Certified
- Limited warranty of 1 year
Weights & Dimensions
| Length | 22-5/16 in |
| Width | 11-7/8 in |
| Height | 19-5/16 in |
| Weight | 25 lbs |
| Coverage Area | 500 ft² |
Product Details
| Type | Infrared Heater |
| Max Run Time | 14 hr |
| Color | Cream |
| Fuel Tank Capacity | 1 gal |
| Includes | Wick, 2 "D" Batteries, Siphon Pump |
| Material | Steel |
| Ignition Type | Electronic |
| Manufacturers Part Number | RMC-55R7 |
| BTU | 10000 BTU |
| Fuel Type | Kerosene |
| Thermostat | No |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |