Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master

Model # :WBB3159436

MPN #: MH-80TBOA-OFR

Master® Kerosene/Diesel Radiant Heater with Thermostat, Battery Operated, 80000 BTU, 120V

Product Description
The Master® 80,000 BTU kerosene radiant heater is a pro's dream for quiet, efficient heat. It warms up to 2,000 square feet of your space with its radiant heat plate. This multi-fuel heater is part of our line of innovative radiant heaters that combine forced-air heat with radiant heat, which warm objects directly like the sun. Users can choose between a battery, or traditional plug to power the unit, delivering unbeatable portability and the ability to take the heat wherever you need it. The result is a heater that works quickly and effectively to bring warmth to a space. It's also a lot quieter than comparable conventional kerosene heaters. Master®-built for power.

Features:
  • Radiant and fan-forced heating system
  • CSA Certified to run on K-1 kerosene, #1 and #2 diesel fuel, Jet A/JP8 fuel, and #1 and #2 fuel oil
  • Silent Drive® Technology produces half the noise of a comparable heater
  • Lightweight ergonomic design and easy-lift handle for portability
  • Advanced safety features including safety over-heat shut-off system and error indicator light
  • Voltage: 18V DC/120
  • Battery not included


PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width22 in
Height14 in
Weight31 lbs
Coverage Area2000 ft²

Product Details

TypeRadiant Heater
Max Run Time6 hr
ColorYellow
Amperage3.15 A
Voltage120 V
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberMH-80TBOA-OFR
BTU80000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandMaster

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA