For Use With:
- AB-10003
Weights & Dimensions
| Discharge Connection Size | 2 in |
| Inlet Connection | 2 in |
| Connection Size | 2 in |
Product Details
| Style | Pressure |
| Type | Filter Element |
| Microns | 2 mic |
| Material | Paper |
| Manufacturers Part Number | AB-EP10003 |
| Respirator Connection Type | NPT |
| For Use With | AB-10003 |
| Brand | Atlantic Blowers |