+

Frequently Purchased Together
$2,287.37 up to 15% OFF
Price: $1,944.26
Customers Also Viewed
Kit includes the most popular components and accessories utilized by utility and construction crews. Features the powerful Air-Spade® 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive excavation work including utility locating and repair, keyholing, potholing, and roadwork. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass extension provides degree of protection from buried electrical lines.
Product Specifications
- WIDTH INCHES7
- HEIGHT INCHES17
- COLOR FINISHBlack/Yellow
- BRANDAirSpade
- CONSTRUCTIONHard Plastic Case/Fiberglass
- DESCRIPTION150 SCFM Utility/Construction Kit
- MANUFACTURERS PART NUMBERHT106
- STYLEUtility/Construction
- TYPEKit
- WEIGHT LBS40
- MIN. COMPRESSOR SIZE (HP)175
- AIR INLET NPT1"
- INCOMING AIR LINE PRESSURE (PSIG)90
- AIR CONSUMPTION150
- FOR USE WITHAirSpade 2000
-
Air-Spade® Excavation Tools
-
Air-Spade® Excavation Tools
-
-
-
-
-
There are no questions for this product.

AirSpade® ASU4150G4 4000 Utility Air Gun w/ 4’ barrel & nozzle only 150cfm 122Max dBA Green
Item #: 702188
Not Yet Rated
Free Shipping
$1,271.35

Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool
Item #: B904612
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$70.95

Air-Spade® Handle Repair Kit HT150, For Air-Spade® 2000 (Prior to Mar-2011)
Item #: B904613
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.95

Air-Spade® Handle Repair Kit HT150-1, For Air-Spade® 2000
Item #: B904614
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.95

AirSpade HT136 Face Shield & Headgear
Item #: 702253
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$54.95
Popular item in this category
Air-Spade® 2000 Arborist Kit, 150 SCFM, HT107
Item #: B904610
Not Yet Rated
Free Shipping
Ships same day.
$1,699.00

Air-Spade® HT106 2000 Utility/Construction Kit, 150 SCFM
$1944.26
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories