Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611232

MPN #: 13460

Dynabrade Dynisher Finishing Tool Versatility Kit, 2800 RPM

Product Description
Dynisher Versatility Kit achieves superior in-line finishes on metal. Includes Model 13450 Dynisher and 92938 Dynacushion pneumatic wheel. Includes 94465 Wheel Inflation Tool, 80 grit belt and medium-grade belt. Also includes 95541 Grease Gun, 95542 Grease and 95848 Gear Oil.

PRICE
$1,889.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width7 in
Height7 in
Weight6 lbs
Hose Size Inside Diameter3/8
Max Wheel Diameter3-1/4

Product Details

Max RPM2800 rpm
RPM2800 rpm
CFM5.9 CFM
Horsepower1 HP
ColorTeal
SeriesDynisher
Air Inlet Thread Size (NPT)3/8" in
Power TypePneumatic
Pressure90 PSIG psi
MaterialSteel/Composite
DescriptionDynisher Finishing Tool Versatility Kit
Package Quantity1
Manufacturers Part Number13460
ExhaustRear
BrandDynabrade

Warranty

WarrantyLifetime