Take 15% off your entire order!

Offer applied at checkout

Scotch® Economical Desktop Tape Dispenser, Black, 1 Pack

Scotch® Economical Desktop Tape Dispenser, Black, 1 Pack

Item #: WBB957775

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Scotch® Transparent Tape 600, 3/4" x 1296", Boxed, 1" Core, 1 Roll

Scotch® Transparent Tape 600, 3/4" x 1296", Boxed, 1" Core, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kantek Acrylic Tape Dispenser Clear

Kantek Acrylic Tape Dispenser Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Scotch® Economical Desktop Tape Dispenser, Black, 1 Pack

An economical, reliable tape dispenser that allows for one-handed dispensing of a wide variety of tapes. Dispenses standard tapes on a 1" core up to 3/4" wide x 1500" long. Made from 100% recycled plastic. Tape not included.

Product Specifications

  • BRANDScotch®
  • CORE SIZE [IN.]1
  • TYPETape Dispenser
  • COLOR FINISHBlack
  • PACKAGE QUANTITY1 Each
  • DESCRIPTIONEconomical Desktop Tape Dispenser
  • TAPE DISPENSER TYPEDesktop
  • MANUFACTURERS PART NUMBER C-38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Scotch® Deluxe Desktop Tape Dispenser, Black, 1 Pack

Item #: B957776

Not Yet Rated

Free Shipping

Ships same day.

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Scotch® Transparent Tape 600, 3/4" x 1296", Boxed, 1" Core, 1 Roll

$16.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Scotch® Economical Desktop Tape Dispenser, Black, 1 Pack

Scotch® Economical Desktop Tape Dispenser, Black, 1 Pack

Item #: WBB957775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant