+

Frequently Purchased Together
Customers Also Viewed
Product Details
- Description Pallet Scale Ramp
- Type Ramp
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 236466
- Color Family Gray
Weights & Dimensions
- Width 36 in
- Length 48 in
- Height 4 in
- Weight Capacity 10000 lbs
- Weight 150 lbs
Compliance & Certifications
- Certifications NTEP
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DENNIS
Date: July 23, 2021
-
Reviewer: Brad
Date: February 04, 2021
Your review:
WORKS GREAT WITH SCALES, HEAVY-DUTY, EASY TO INSTALL -
Reviewer: Anonymous
Date: August 17, 2018
Your review:
This works just like it should. -
Reviewer: Anonymous
Date: February 06, 2018
Your review:
Well built. Recommend getting the optional ramp. Can use pallet jack instead of forklift to weigh pallets. -
Reviewer: Anonymous
Date: February 06, 2017
Your review:
We've only used it one time but I think it's going to be perfect for what we need.
There are 2 questions and 2 answers for this product.
-
How much does the ramp weigh?
Question Asked By: BILL, May 08, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Bill, the ramp weight is approximately 150 lbs. Thank you for your interest in our product.
-
-
Is the height adjustable?
Question Asked By: Lauren, October 04, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Lauren, No, it is not height adjustable. Thank you for your interest in our product!
-
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Global Industrial Ramp For 4'x4' Pallet Scales, 48"Lx36"Wx4"H, 10,000 lb Capacity
$369.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Warranty