discount codeFree shipping over 300

Applied at checkout

+

Vapamore MR-1000 Forza Commercial Steam Cleaning System

Vapamore MR-1000 Forza Commercial Steam Cleaning System

Item #: WB261746

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,499.00

$249.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,499.00 or save 3% on purchase.

Quantity

Popular item in this category

Brio Pro 1000CC Steam Cleaner with CSS, EMC2 and Auto Refill, Accessory Kit

Usually ships in 3 to 6 days

Not Yet Rated

$1,299.00

Customers Also Viewed

Vapamore MR-1000 Forza Commercial Steam Cleaning System

MR-1000 Forza is the pinnacle in commercial grade, professional steam cleaners. Constructed with commercial grade steel and powder coat finish. Features continuous flow (40 gal/min), computer controlled operation, extra large stainless steel boiler with 1700 Watt heater, 90 PSI steam output pressure, Techflex® braided steam hose and 1.1 Gallon tank capacity/0.8 Gallon boiler capacity. Heating time is 9 mins, Boiler Temp: 160 C/320 degree F. Includes 50 accessories and attachments. Oversized upright handles, swivel casters and large rear wheels make moving quick and easy. ETL certified. Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES16
  • HEIGHT INCHES16
  • CAPACITY4-2/5 Quarts
  • COLOR FINISHYellow
  • BRANDVapamore
  • CONSTRUCTIONSteel
  • DESCRIPTIONMR-1000 Forza Steam Cleaner
  • HOSE LENGTH8 Ft.
  • MANUFACTURERS PART NUMBERMR-1000
  • POWER CORD LENGTH25 Ft.
  • PRESSURE POWER90 PSI
  • VOLTAGE120
  • WATTAGE1700
  • WEIGHT LBS45
  • TEMPERATURE160 C - 320° F
  • AMPS14
  • HERTZ60
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: clifford

    Date: July 14, 2017

    Vapamore FR-1000
    Your review:
    Very mobile, heats up to steam very quick less than 5 minutes, works great
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vapamore MR-1000 Forza Commercial Steam Cleaning System

Vapamore MR-1000 Forza Commercial Steam Cleaning System

Item #: WB261746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vapamore MR-1000 Forza Commercial Steam Cleaning System
    Vapamore MR-1000 Forza Commercial Steam Cleaning System
    Vapamore MR-1000 Forza Commercial Steam Cleaning System
    Vapamore MR-1000 Forza Commercial Steam Cleaning System
    Vapamore MR-1000 Forza Commercial Steam Cleaning System

    Be the first to know about our special deals and events!

    Top