Take 15% off your entire order!

Offer applied at checkout

+

DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

Item #: WBB1035177

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DeWALT® Miter Saw Stand DWX726, Rolling Miter Saw Stand, 300 lbs Capacity

    $249.95

  • DeWALT® Miter Saw Stand DWX723, Heavy Duty Miter Saw Stand, 500 lbs Capacity

    $249.95

  • Miter / Table Saw Blade-12" x 40T General Purpose, 1" Arbor-Carded

    $79.95

Price: $649.95

$108.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $649.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Dewalt Miter Saw, DWS780, 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

Features

  • Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility
  • Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability
  • Super efficient dust collection system captures over 75% of dust generated
  • Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for bevel cuts
  • Exclusive Back Fence Design cuts up to 2x16 dimensional lumber at 90° and 2x12 at 45°
  • Adjustable stainless steel miter detent plate with 10 positive stops improves productivity and ensures cutting accuracy
  • Miters 60° to the right and 50° to the left providing increased capacity
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (56 lbs.) allows for easy transport and storage
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable and compact saw
  • Innovative gearbox and belt-drive design increases vertical cutting capacity
  • Precise miter system and machined base fence support optimize durability and cutting accuracy


Product Specifications

  • BLADE SPEED (RPM)3800
  • STYLECompound
  • AMPS15
  • ARBOR SIZE INCHES5/8
  • BLADE SIZE INCHES12
  • GIFT ITEMYES
  • VOLTAGE110
  • SLIDINGYes
  • DUST BAG INCLUDEDYes
  • HORIZONTAL CAPACITY13-3/4"
  • LASER GUIDEYes
  • TYPEMiter Saw
  • MANUFACTURERS PART NUMBERDWS780
  • BEVEL TYPEDual
  • MOTOR PHASE1
  • VERTICAL NESTED CAPACITY7-1/2"
  • VERTICAL CAPACITY BASEBOARD6-3/4"
  • 45 DEGREE BEVEL CUT2x14 (2x16 with back fence)
  • BRANDDeWalt®
  • BLADE DIAMETER INCHES12
  • STAND INCLUDEDNo
  • 90 DEGREE CROSS CUT2x14 (2x16 with back fence)
  • CORDLESS OR CORDEDCorded
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Dewalt Miter Saw Review
    Your review:
    The Dewalt is great saw. The cutting capacity is great and the accuracy is consistent. The only drawback is the weight. Toting it around a job site can be laborious. Make sure to purchase the stand with it and invest in a wagon or cart to move it around.
Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM

Item #: WBB1035177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM
    DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM
    DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM
    DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM
    DeWALT® DWS780 12" Double Bevel Sliding Compound Miter Saw, 3800 RPM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant