SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Transforming Tech ESD Trash Can 28 Quart WBAS 28  - Black

Transforming Tech ESD Trash Can 28 Quart WBAS 28 - Black

Item #: WBB1037796

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.43 up to 1% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7 Gallon Rubbermaid Plastic Wastebasket - Black

7 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Conductive Trash Liners WBASLB Black, 7-10 Gal

Conductive Trash Liners WBASLB Black, 7-10 Gal

Free Shipping

Transforming Technologies 28 Quart Stainless Steel Clean Room Waste Basket - WBAS28MET

Transforming Technologies 28 Quart Stainless Steel Clean Room Waste Basket - WBAS28MET

Transforming Technologies ESD Stainless Steel Wastebasket 28 Quart WBAS28-MET

Transforming Technologies ESD Stainless Steel Wastebasket 28 Quart WBAS28-MET

Global Industrial™ 28-1/8 Qt. Plastic Wastebasket - Black

Global Industrial™ 28-1/8 Qt. Plastic Wastebasket - Black

Global Industrial™ 41-1/4 Qt. Plastic Wastebasket, Black

Global Industrial™ 41-1/4 Qt. Plastic Wastebasket, Black

Rubbermaid® Soft Molded Plastic Wastebasket - 13-5/8 Qt.

Rubbermaid® Soft Molded Plastic Wastebasket - 13-5/8 Qt.

7 Gallon Rubbermaid Plastic Wastebasket - Beige

7 Gallon Rubbermaid Plastic Wastebasket - Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

10 Gallon Rubbermaid Plastic Wastebasket - Beige

10 Gallon Rubbermaid Plastic Wastebasket - Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, White

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, White

35 Gallon Square Rubbermaid Waste Receptacle - Gray

35 Gallon Square Rubbermaid Waste Receptacle - Gray

Transforming Tech ESD Trash Can 28 Quart WBAS 28 - Black

The WBAS28 is a 28 quart static dissipative trash can that keeps highly charged waste receptacles away from sensitive electronic devices. Space efficient and economical. Rolled rims add strength, and are easy to clean. Fits under standard desk height. Ideal for cleanrooms, electronics manufacturing, inspection, quality control, and research laboratories. Permanently dissipative, linear high density, Polypropylene Color: Black. Carbon Loaded. Recyclable

Weights & Dimensions

  • Depth 10-1/2 in
  • Width 14-3/4 in
  • Height 15 in

Product Details

  • Type ESD Trash Can
  • Package Quantity 1
  • Brand Transforming Technologies
  • Lid Type Open Lid
  • Material Plastic
  • Manufacturers Part Number WBAS 28
  • Capacity 7 gal
  • Shape Rectangle
  • Color Family Black
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 01, 2015

    Great Product
    Your review:
    This product meets our needs for ESD trash cans and its great that they are readily available as we have struggled to keep similar items in stock in the past.
  • Reviewer: Anonymous

    Date: August 26, 2015

    Good hard to find product.
    Your review:
    This is a great general use trash can for ESD areas. For years these have been very hard to find and I am so glad Global stocks these for the industries needing them.
  • Reviewer: Anonymous

    Date: December 30, 2014

    Great Product!
    Your review:
    Been looking for these available in the US for a long time. Very glad a company picked them up for distribution. Will be ordering several more in the future.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Conductive Trash Liners WBASLB Black, 7-10 Gal

$212.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transforming Tech ESD Trash Can 28 Quart WBAS 28  - Black

Transforming Tech ESD Trash Can 28 Quart WBAS 28 - Black

Item #: WBB1037796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant