SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

California Air Tools 14 Piece Air Tool Accessory Kit 376

California Air Tools 14 Piece Air Tool Accessory Kit 376

Item #: WBB1043964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

SPRAYIT 8 Piece LVLP Gravity Feed Spray Gun Kit SP-33500K

SPRAYIT 8 Piece LVLP Gravity Feed Spray Gun Kit SP-33500K

Free Shipping

Guardair 75LJ048AA, Long John W/ 48" Alum Ext & Alloy Nozzle

Guardair 75LJ048AA, Long John W/ 48" Alum Ext & Alloy Nozzle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardair 57S30XB, Original Safety Air Gun

Guardair 57S30XB, Original Safety Air Gun

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Bostitch BTFP02012, PortableElectirc Air Compressor , 0.8 HP, 6 Gallon, Pancake, 2.6 CFM

Bostitch BTFP02012, PortableElectirc Air Compressor , 0.8 HP, 6 Gallon, Pancake, 2.6 CFM

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Free Shipping

Ingersoll Rand Heavy Duty Air Impact Wrench, 1/2" Drive Size, 450 Max Torque

Ingersoll Rand Heavy Duty Air Impact Wrench, 1/2" Drive Size, 450 Max Torque

Free Shipping

California Air Tools CAT-4620AC, Portable Elec Air Compressor, 2 HP, 4.6 Gal, Twin Stack, 5.3 CFM

California Air Tools CAT-4620AC, Portable Elec Air Compressor, 2 HP, 4.6 Gal, Twin Stack, 5.3 CFM

Free Shipping

Features

  • 25 ft recoil PE Air Hose
  • Air Blow Gun with tapered Rubber Nozzle
  • Zine Tire Inflation head & Inflating Needle
  • (2) Steel 1/4" NPT Female Couplers
  • (2) Steel 1/4" NPT Male plugs
  • (2) Steel 1/4" NPT Female plugs
  • (1) 1/4" NPT Male Hose Connector
  • (1) 1/4" NPT Female Hose Connector


Weights & Dimensions

  • Width 15 in
  • Height 12 in
  • Weight 1 lbs
  • Length 12 in

Product Details

  • Brand California Air Tools
  • Description 14 Piece Air Tool Accessory Kit
  • Manufacturers Part Number 376

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
California Air Tools 14 Piece Air Tool Accessory Kit 376

California Air Tools 14 Piece Air Tool Accessory Kit 376

Item #: WBB1043964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant